DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shrink Tubing, 2.5in ID, Clear, 10ft

INSULTAB| Zoro #: G1112657| Mfr #: HS-105 2-1/2 Clr 10

$27.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: Yes
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112657 Mfr #: HS-105 2-1/2 Clr 10
Shrink Tubing Wall Type: Thin WallFlame Retardant: Yes
Color: ClearShrink Tubing Length: 10 ft.
Shrink Tubing Type: Heat Shrink TubingShrink Ratio: 2:1
I.D. After Shrinking: 1.250"Shrink Tubing Adhesive Lined: No
Shrink Tubing Material Type: FlexibleItem: Heat Shrink Tubing
Features: Flame retardant, Chemical Resistant, Fungus Resistant, Oil Resistant, Moisture Resistant, UV ResistantShrink Tubing Wall Thickness After Shrinking: 0.058"
Shrink Tubing Usable Temp. Range: -4 Degrees to 221 Degrees FShrink Tubing I.D. Before Shrinking: 2.500"
Min. Shrink Temp.: 212 Degrees FStandards: UL File E-28044, UL Subject 224 VW-1, CSA OFT, ASTM D 3150, SAE-AMS-DTL-23053/2 Class 2, RoHS
Max. Voltage: 600VShrink Tubing Material: PVC
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible PVC, Thin Wall, Temp. Range -4 Degrees to 221 Degrees F, Shrink Ratio 2:1, Clear, Length 10 ft., Wire Range Not Applicable, I.D. Before Shrinking 2.500 In., I.D. After Shrinking 1.250 In., Wall Thickness After Shrinking 0.058 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame retardant, Chemical Resistant, Fungus Resistant, Oil Resistant, Moisture Resistant, UV Resistant

Reviews