JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Auto Drain Valve, 115V, 1/2 In., 8.8 gpm

INTECH| Zoro #: G1875492| Mfr #: MEDV-2550

$214.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875492 Mfr #: MEDV-2550
Enclosure: NEMA 4Voltage: 115V
Includes: StrainerMax. Pressure: 300 psi
Adjustable Drain Cycle: 0.5 min. to 45 min.Operating Temp. Range: 40 Degrees to 176 Degrees F
Pipe Size: 1/2" NPTOverall Width: 2"
Overall Height: 5-3/32"Hz: 50/60
Body Material: Plastic and BrassDrain Size: 1/2"
Overall Depth: 3-43/64"Purge Time: 0.5 sec. to 10 sec.
Item: Timed Electric Auto Drain ValveDrain Rate: 4.0 gpm
Amps AC: 0.20Country of Origin (subject to change): Netherlands

Product Description

Timed Electric Auto Drain Valve, Pipe Size 1/2 In. NPT, Drain Size 1/2 In., Drain Rate 4.0 gpm, Adjustable Drain Cycle 0.5 min. to 45 min., Purge Time 0.5 sec. to 10 sec., Voltage 115V, Max. Pressure 300 psi, Operating Temp. Range 40 Degrees to 176 Degrees F, Hz 50/60, Amps AC 0.2, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 5-3/32 In., Overall Width 2 In., Overall Depth 3-43/64 In., Includes Strainer

Product Reviews

Save 15%. Sign up for Z-mail.