Oil Water Separator, 65 CFM, 1/2 In Inlet

INTECH| Zoro #: G1253761| Mfr #: OWS-65

$574.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): 33 to 212Length (In.): 10-13/32Air Inlet NPT (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253761 Mfr #: OWS-65
Temp. Range (F): 33 to 212Length (In.): 10-13/32
Air Inlet NPT (In.): 1/2Max. Air Flow (SCFM): 65
Max. Pressure (PSI): 150Max. Air Compressor HP: 15
Condensate Inlet NPT (In.): 1/2Width (In.): 10
Height (In.): 33-19/32Absorption Module Volume (Gal.): 1/5 gal.
Item: Oil/Water SeparatorWater Outlet NPT (In.): 1/2
Type: Compressed AirWeight (Lbs.): 15
Country of Origin (subject to change): Netherlands

Description

Oil/Water Separator, Compressed Air, Max. Air Compressor HP 15, Max. Air Flow (SCFM) 65, Air Inlet NPT (In.) 1/2, Condensate Inlet NPT (In.) 1/2, Water Outlet NPT (In.) 1/2, Absorption Module Volume (Gal.) .5, Max. Pressure (PSI) 150, Temp. Range (F) 33 to 212, Length (In.) 10-13/32, Width (In.) 10, Height (In.) 33-19/32, Weight (Lbs.) 15

Reviews