SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Water Separator, 750 CFM, 1/2 In Inlet

INTECH| Zoro #: G0657885| Mfr #: OWS-750

$2475.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): 33 to 212Length (In.): 31-15/16Air Inlet NPT (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657885 Mfr #: OWS-750
Temp. Range (F): 33 to 212Length (In.): 31-15/16
Air Inlet NPT (In.): 1/2Max. Air Flow (SCFM): 750
Width (In.): 14-7/32Weight (Lbs.): 115
Max. Air Compressor HP: 200Condensate Inlet NPT (In.): 1/2
Type: Compressed AirHeight (In.): 39-13/32
Absorption Module Volume (Gal.): 4-1/2 gal.Item: Oil/Water Separator
Water Outlet NPT (In.): 1/2Oil Outlet NPT (In.): -
Max. Pressure (PSI): 150Country of Origin (subject to change): Netherlands

Description

Oil Water Separator, Compressed Air, Max Air Compressor HP 200, Max Air Flow 750 SCFM, Air Inlet NPT 1/2 In, Condensate Inlet NPT 1/2 In, Water Outlet NPT 1/2 In, Absorption Module Volume 4.5 Gal, Max Pressure 150 PSI, Temp Range 33 to 212 F, Length 31 In, Width 14 1/4 In, Height 39 1/2 In, Weight 115 Lbs

Reviews