Shop Alternate Products
This Product is Discontinued
Intedge
Artisan Pinstripe 2-Pocket Waist Apron (Discontinued)
Mfr # 334PS
Zoro # G103508592
This Product is Discontinued
Key Features
- Color Black
- Material Poly/Cotton
- Length 30"
- Width 34"