Intedge

Bistro Apron- Purple

Intedge Bistro Apron- Purple 334 BISTRO APRON-PUR
Hover or click to zoom Tap to zoom
Key Features
  • Material: poly/cotton
  • Color: purple
  • Length: 33
  • Width: 38
  • Country of Origin (subject to change): United States
See full product details
$7.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Intedge #334 BISTRO APRON-PUR Specifications

  • Material: poly/cotton
  • Color: purple
  • Length: 33
  • Width: 38
  • Country of Origin (subject to change): United States

Description

Reviews of Intedge #334 BISTRO APRON-PUR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.