Intedge

Black 2 Pocket Apron

Intedge Black 2 Pocket Apron 335BLK
Hover or click to zoom Tap to zoom
Key Features
  • Color: black
  • Material: poly/cotton
  • Width: 32
  • Length: 28
  • Country of Origin (subject to change): United States
See full product details
$7.45

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Intedge #335BLK Specifications

  • Color: black
  • Material: poly/cotton
  • Width: 32
  • Length: 28
  • Country of Origin (subject to change): United States

Description

Reviews of Intedge #335BLK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.