Shop Alternate Products
This Product is Discontinued
Intedge
Light Blue 4-Way Apron (Discontinued)
Mfr # 341 4-WAY WAIST APRON-LB
Zoro # G103478185
This Product is Discontinued
Key Features
- Color light blue
- Material poly/cotton
- Length 38
- Width 34