- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Desk Chairs
- /
- Drafting Chair, Vinyl, 19" to 26-1/2" Height, No Arms, Blue
Shop Alternate Products
This Product is Discontinued
Integra
Drafting Chair, Vinyl, 19" to 26-1/2" Height, No Arms, Blue (Discontinued)
Mfr # 9351M-S-BLV-CAR5S
Zoro # G2063621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Drafting Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Blue
- Seat Height Range 19" to 26-1/2"
Customers Also Purchased
- Brand Integra
-
MFR #
9351M-S-BLV-CAR5S
-
Zoro #
G2063621
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 26-1/2" |
Seat Width | 20" |
Seat Depth | 18 in |
Back Height | 16" |
Overall Depth | 27 in |
Overall Height | 47 in |
Back Width | 17 1/2 in |
Seat Height Max. | 30 in |
Seat Height Min. | 37 1/2 in |
Overall Width | 27 in |
Seat-Depth | 18" |
Details
Office Chair Style | Drafting Chair |
Arm Style | No Arms |
Seat Material | Vinyl |
Seat Color | Blue |
Back Material | Vinyl |
Back Color | Blue |
Backrest | Full Back Support |
Caster Type | Rubber Glides |
Base Color | Silver |
Base Material | Polished Aluminum |
Color | Blue |
Item | Drafting Chair |
Material | Chrome, Vinyl |
Green Certification or Other Recognition | GREENGUARD Gold |
Features | 20 in Adjustable Chrome Footring, Articulating Seat and Back Tilt, Medium Back Size, Pneumatic Height Adjustment, Waterfall Seat |
Back Tilt Backward | 15 Degrees |
Number of Glides | 0 |
Seat Tilt Backward | 6 Degrees |
Number of Casters | 5 |
Weight Capacity | 300 lb |
Series | Integra |
Back Tilt Forward | 11 Degrees |
Cushion Thickness | 3 in |
Frame Material | Polished Aluminum |
Base Style | 5-Star |
Seat Tilt Forward | 6 Degrees |
Assembled/Unassembled | Unassembled |
Standards | ANSI/BIFMA, Cal 117 |
Style | Drafting Chair |
Description
Drafting Chair, Drafting Chair, Back Color Family Blue, Back Material Family Vinyl, Seat Material Vinyl, Back Material Vinyl, Nominal Seat Height Range 20 in to 28 in, Seat Color Blue, Weight Capacity 300 lb, Partially Assembled, Seat Height Min. 37 1/2 in, Seat Height Max. 30 in, Back Height 16 in, Caster Type Rubber Wheel, Overall Height 47 in, Overall Width 27 in, Overall Depth 27 in, Seat Width 20 in, Seat Depth 18 in, Back Width 17 1/2 in, Number of Casters 5, Number of Glides 0