- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Desk Chairs
- /
- Executive Chair, Vinyl, 17" to 22" Height, No Arms, Black
Shop Alternate Products
This Product is Discontinued
Integra
Executive Chair, Vinyl, 17" to 22" Height, No Arms, Black (Discontinued)
Mfr # 6000-BKV-4550S/5
Zoro # G2063140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 17" to 22"
Customers Also Purchased
- Brand Integra
-
MFR #
6000-BKV-4550S/5
-
Zoro #
G2063140
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 17" to 22" |
Seat Width | 20" |
Seat Depth | 18 in |
Back Height | 19" |
Overall Height | 45 1/2 in |
Seat Height Max. | 28 in |
Seat Height Min. | 33 in |
Overall Depth | 25 in |
Overall Width | 25 in |
Back Width | 17 1/2 in |
Seat-Depth | 18" |
Details
Office Chair Style | Executive Chair |
Arm Style | No Arms |
Seat Material | Vinyl |
Seat Color | Black |
Back Material | Vinyl |
Back Color | Black |
Backrest | Full Back Support |
Caster Type | Hard Floor |
Base Color | Black |
Base Material | Nylon |
Color | Black |
Item | Executive Chair |
Material | vinyl |
Number of Casters | 5 |
Green Certification or Other Recognition | GREENGUARD Gold |
Back Tilt Forward | None |
Assembled/Unassembled | Unassembled |
Standards | ANSI/BIFMA, Cal 117 |
Seat Tilt Forward | None |
Number of Glides | 0 |
Weight Capacity | 300 lb |
Base Style | 5-Star |
Frame Material | Nylon |
Series | Integra |
Back Tilt Backward | None |
Cushion Thickness | 3 in |
Seat Tilt Backward | None |
Features | Large Back Size, Non-Tilt, Pneumatic Height Adjustment, Waterfall Seat |
Style | Executive Chair |
Description
Executive Chair, Executive Chair, Back Color Family Black, Back Material Family Vinyl, Seat Material Vinyl, Back Material Vinyl, Nominal Seat Height Range 18 in to 23 in, Seat Color Black, Weight Capacity 300 lb, Partially Assembled, Seat Height Min. 33 in, Seat Height Max. 28 in, Back Height 19 in, Caster Type Hard Floor, Overall Height 45 1/2 in, Overall Width 25 in, Overall Depth 25 in, Seat Width 20 in, Seat Depth 18 in, Back Width 17 1/2 in, Number of Casters 5, Number of Glides 0