Guide Rail, 1040mm L, 23 mm W, 21 mm H

INTEGRAL V| Zoro #: G1108283| Mfr #: G-IVTAANR-1040-R0

$114.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108283 Mfr #: G-IVTAANR-1040-R0
Screw Type: -Dimension S1: -
Dimension S3: -Dimension S2: -
Dimension L1: -Mounting Hole from Shaft End: 40
Mounting Hole Size: M6Dimension Y1/Y2: -
Number of Rail Holes: 13Raceway: Hardened Steel
Dimension F: -Dimension N: -
Dimension F2: -Includes: -
Overall Width: 23mmOverall Length: 1040mm
Overall Height: 21mmDimension L: -
Dimension B1: -Dimension B2: -
Dimension M1: -Size: -
Dimension X: -Dimension P: -
Dimension O: -Dimension L2: -
Type: Integral VDimension F1: -
Dimension G1: -Dimension G: -
Rail Finish: Hardened SteelRail Material: Steel
Dimension F3: -Dimension J: -
Dimension J1: -Dimension L3: -
Agency Compliance: -Thread Size: -
Temp. Range (F): -Item: Compact Guide Rail
Dimension B: -Dimension G2: -
Mounting Hole Center to Center: 80Temp. Range: (-20-120)
Country of Origin (subject to change): United States

Product Description

Compact Guide Rail, Integral V, Overall Length 1040 mm, Overall Width 23 mm, Overall Height 21 mm, Number of Rail Holes 13, Mounting Hole from Shaft End 40, Mounting Hole Center to Center 80, Mounting Hole Size M6, Temp Range (-20-120), Steel Rail Material, Hardened Steel Rail Finish, Hardened Steel Raceway, For Use With IVT Slides

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.