Intel
Core i5-9400F Processor
Mfr # BX80684I59400F
Zoro # G612017448
product price: $288.99
/ea
Free Shipping & Returns
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2 in
- Depth 1-1/2 in
- Clock Speed 2.90 GHz
- Overclocking Speed 4.10 GHz
- Processor Manufacturer Intel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
Dimensions
Width | 1-1/2 in |
Depth | 1-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Clock Speed | 2.90 GHz |
Overclocking Speed | 4.10 GHz |
Processor Manufacturer | Intel |
Processor Core | Hexa-core (6 Core) |
Thermal Specification | 212°F |
Process Technology | 14 nm |
64-bit Processing | Yes |
Item | Processor |
Processor Socket | Socket H4 LGA-1151 |
Thermal Design Power | 65 W |
Direct Media Interface | 8 GT/s |
L3 Cache | 9 MB |
L2 Cache | 1.5 MB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- ILC Replacement for Laerdal Lcsu Compact Suction Unit Battery (LCSU COMPACT SUCTION UNIT BATTERY LAERDAL)
- DEWALT Headset with PTT/VOX Microphone (DXFRSSV01)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Kymco Mongoose 300 All Years (YTX12-BSGEL141)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Core i914900KS Desktop Proces (BX8071514900KS)
- INTEL BOXED CORE I9 14900KS UP TO 6.20GHZ (BX8071514900KS)
- INTEL 2.6GHz Workstation Processor (BX807132475X)
- ALLEN BRADLEY SLC 500 CPU SER D PROCESSOR MODULE (1747-L551)
- ALLEN BRADLEY Control Coprocessor Ser A Processor Module (1771-DMC)
- LENOVO AMD RYZEN 7 3700X 3.6GHZ 8C 32 (5SA0U56111)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)