16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.5 mil, White, 500 PK
Mfr # WSL2432XHW
Zoro # G5205083
Key Features
- Capacity 16 gal
- Strength Rating Medium-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 0.5 mil
Product Information
- Brand Inteplast Group
- MFR # WSL2432XHW
- Zoro # G5205083
- UPC # 762935902254
- Country of Origin United States
- Category Trash Bags
Dimensions
Thickness | 0.5 mil |
Size | 24 in x 32 in |
Height | 32 in |
Width | 24 in |
Details
Capacity | 16 gal |
Strength Rating | Medium-Duty |
Bag Closure Type | Tie |
Material | Plastic |
Color | White |
Item | Trash Bags |
Bags Per Roll | 500 |
Package Configuration | 20 Rolls of 50 Bags |
Features | Coreless Interleaved Roll |
Application | Can Liner |
Description
Prime, high-quality resin delivers superior performance. Commercial-grade, linear low-density polyethylene provides excellent resistance to punctures, splitting and tearing. These characteristics make these liners an excellent choice for applications where additional strength and stretch are required, especially where waste with sharp or jagged edges is collected. Each liner also employs a star-seal bottom to maximize the bag's carrying capacity while virtually eliminating the potential for leaks. This more rugged, star-seal design allows it to conform more easily to the shape of your container while distributing the weight of refuse more evenly, making removing and replacing the liner during waste-collection tasks a much easier process.
- • Prime, high-quality linear low-density polyethylene.
- • Institutional, commercial-grade performance.
- • Excellent resistance to punctures, splitting and tearing.
- • Star-seal bottom to ensure even weight distribution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 20-1/4" Dia, Swing, Plastic (7YA66)
- CUSTOM BUILDING PRODUCTS Tilelab Commercial and Residential Penetrating Grout and Tile Sealer 24 oz (TLPS24Z)
- BIRD BARRIER AMERICA , INC. Bird Barrier Dissolve-It Waste Digester & Odor Counteractant, Gallon Bottle - CL-3000 (CL-3000)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, LWGS18 (416J12)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Clear, 150 PK (VALH3860N22)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 23 in, Super Plus-Duty, 1.3 mil, Red, 250 PK (WSL2423R)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.15 mil, Clear, 100 PK (SLW3858SPNS)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, 9 microns, Natural, 500 PK (VALH3037N10)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- ECOSAFE-6400 55 gal Trash Bags, 42 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB4248-8)
- Inteplast Group Trash Bags