Inteplast Group
16 gal Trash Bags, 24 in x 33 in, 6 microns, Natural, 1000 PK
Mfr # EC243306N
Zoro # G4187119
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Quality Virgin Resin
- Thickness 6 microns
- Size 24 in x 33 in
- Color Natural
- Bags Per Roll 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # EC243306N
- Zoro # G4187119
- UPC # 762935995959
- Country of Origin China
- Category Trash Bags
Dimensions
Thickness | 6 microns |
Size | 24 in x 33 in |
Height | 33 in |
Width | 24 in |
Details
Capacity | 16 gal |
Material | High-Quality Virgin Resin |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 1000 |
Package Configuration | 20 Rolls of 50 Bags |
Application | Can Liner |
Features | Perforated Rolls |
Description
Inteplast Group High-Density Commercial Can Liners, 16 gal, 6 microns, 24" x 33", Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP Softsoap Aquarium Fresh Scent Antibacterial Liquid Hand Soap Refill 50 oz (035000459932)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- GENUINE JOE 42 gal Large, 2.5 mil (63 Micron), Black, 20 PK (GJO02311)
- BRUSH RESEARCH MANUFACTURING BRM ACID2- .500" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (144/Box) (ACID2)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 0.87 mil, Clear, 150 PK (S404822N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Medium-Duty, 12 microns, Clear, 200 PK (S386012N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL4046XHW-2)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, 14 microns, Natural, 250 PK (VALH4048N16)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI385812K)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK532)