Inteplast Group
45 gal Trash Bags, 40 in x 46 in, 14 microns, Natural, 250 PK
Mfr # VALH4048N16
Zoro # G5202432
product price: $55.99
/pk 250, $0.22/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Material Formosa Resins
- Thickness 14 microns
- Size 40 in x 46 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Inteplast Group
- MFR # VALH4048N16
- Zoro # G5202432
- UPC # 762935998417
- Country of Origin United States
- Category Trash Bags
Dimensions
Thickness | 14 microns |
Size | 40 in x 46 in |
Height | 46 in |
Width | 40 in |
Details
Capacity | 45 gal |
Material | Formosa Resins |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 250 |
Package Configuration | 10 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 45 gal, 14 microns, 40" x 46", Natural, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING VEGETABLE BRUSH Full Circle The Ring 3.74 in. W Medium Bristle 3.54 in. Bamboo Handle Vegetable Brush (FC09106)
- CRAFTSMAN 2-1/2 in. Car Nozzle Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38620)
- WD-40 Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid (300356)
- TOUGH GUY Janitorial Cart (793LG6)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4348K22)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Super Heavy-Duty, 0.87 mil, Black, 150 PK (S366022K)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Natural, 200 PK (S434822N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Black, 1000 PK (S243308K)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 14 microns, Clear, 200 PK (S366014N)
- INTEPLAST GROUP Institutional Low-Density Can Liners, Soiled Linen, 30 gal, 1 mil, 30 in. x 43 in., Blue, 200PK (BR3043XHVB)
- HERITAGE 55 gal Trash Bags, 36 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X7258AK)
- CLOROX Glad® ForceFlex Plus Outdoor Drawstring Trash Bags - Black, 30 Gal, 1.05 Mil, 70/Box - (70358)