Inteplast Group
60 gal Trash Bags, 38 in x 60 in, Medium-Duty, 12 microns, Clear, 200 PK
Mfr # S386012N
Zoro # G5201890
product price: $46.35
/pk 200, $0.23/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Medium-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 12 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Inteplast Group
- MFR # S386012N
- Zoro # G5201890
- UPC # 762935901141
- Country of Origin United States
- Category Trash Bags
Dimensions
Thickness | 12 microns |
Size | 38 in x 60 in |
Width | 38 in |
Height | 60 in |
Details
Capacity | 60 gal |
Strength Rating | Medium-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Color | Clear |
Item | Trash Bags |
Package Configuration | 8 Rolls of 25 Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 60 gal, 12 microns, 38" x 60", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN GREEN Degreaser, 1 gal Bottle, Liquid (MG101)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Tan, Polypropylene, 36 in L Overall (2VHL1)
- PROCTER & GAMBLE Swiffer Sweeper® 10" Wide Mop (PAG09060EA)
- FIBERLINK Absorbent Pad, Universal, HW, PK100 (PPUB12)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2424N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL4046XHW-2)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 16 Mic - Natural (IBS S404816N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Natural, 1000 PK (S243306N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.5 mil, White, 500 PK (WSL2432XHW)
- RUFFIES Trash Bags, 54 PK (1061473)
- HERITAGE 33 gal Trash Bags, 30 in x 39 in, Premium, 0.65 mil, Clear, 250 PK (H6639HC)