KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dial Test Indicator, Hori, 0 to 0.060 In

INTERAPID| Zoro #: G2379264| Mfr #: 74.111370

$277.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Range per Revolution: 0.0600"
Features: For Measurement at 12 Degrees , Revolution Counter, Constant Measuring Rotation, Jeweled Movement with Rubies
Indicator Style: Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379264 Mfr #: 74.111370
Range per Revolution: 0.0600"Features: For Measurement at 12 Degrees , Revolution Counter, Constant Measuring Rotation, Jeweled Movement with Rubies
Indicator Style: HorizontalDial Reading: 0-15-0
Contact Point Style: Hard Steel or Tungsten CarbideContact Point Length: 3/4"
Series: Intrepid 312Includes: Plastic Case, 2mm Dia Hardened Steel Insert, Key Wrench
Dial Color: WhiteBearing Type: Jeweled
Graduations: 0.0005"Range: 0 to 0.060"
Contact Point Dia.: 0.080"Reading: Balanced
Dial Size: 1-1/2"Item: Dial Test Indicator
Country of Origin (subject to change): Switzerland

Description

Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.060 In., Graduations 0.0005 In., Dial Reading 0-15-0, Dial Size 1-1/2 In., Dial Color White, Series Intrepid 312, Range per Revolution 0.0600 In., Bearing Type Jeweled, Reading Balanced, Contact Point Dia. 0.080 In., Contact Point Length 3/4 In., Contact Point Style Hard Steel or Tungsten Carbide, Features For Measurement at 12 Degrees , Revolution Counter, Constant Measuring Rotation, Jeweled Movement with Rubies

Reviews