Dial Test Indicator, Vert, 0 to 0.060 In

INTERAPID| Zoro #: G2047586| Mfr #: 312B-1V

$285.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Point Length: 3/4"
Reading: Balanced
Indicator Style: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047586 Mfr #: 312B-1V
Contact Point Length: 3/4"Reading: Balanced
Indicator Style: VerticalRange per Revolution: 0.0600"
Contact Point Style: Hard Steel or Tungsten CarbideBearing Type: Jeweled
Item: Dial Test IndicatorRange: 0 to 0.060"
Includes: Plastic Case, 2mm Dia Hardened Steel Insert, Key WrenchDial Color: White
Dial Size: 1-1/2"Graduations: 0.0005"
Series: Intrepid 312Features: For Measurement at 12 Degrees , Revolution Counter, Constant Measuring Rotation, Jeweled Movement with Rubies
Contact Point Dia.: 2mmDial Reading: 0-15-0
Country of Origin (subject to change): Switzerland

Description

Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.060 In., Graduations 0.0005 In., Dial Reading 0-15-0, Dial Size 1-1/2 In., Dial Color White, Series Intrepid 312, Range per Revolution 0.0600 In., Bearing Type Jeweled, Reading Balanced, Contact Point Dia. 2mm, Contact Point Length 3/4 In., Contact Point Style Hard Steel or Tungsten Carbide, Features For Measurement at 12 Degrees , Revolution Counter, Constant Measuring Rotation, Jeweled Movement with Rubies

Reviews