Interapid
Dial Test Indicator, Vert. Design, 1" Dial
Mfr # 74.111378
Zoro # G7867111
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0005 in
- Maximum Measurement - Inch 0.06 in
- Stem Thread Size M1.7
- Includes Dovetail Mount Attachments Yes
- Test Indicator Style Horizontal
Explore More Products
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 7-pcs. 96469115
- PERFORMANCE TOOL 8-Pc Pro Screwdriver Set, W80008 W80008
- TENG TOOLS 16 Piece Mini Plier & Screwdriver Set TTMI16
- STEELMAN 8-Piece Square Grip Slotted and Phillips Head Screwdriver Set 42108
- MAYHEW 6-Piece Cats Paw Capped End Screwdriver Set 66300
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces J1208SCLF
- URREA Bimaterial Screwdrriver, Set of 8 Pieces Comb 8600D
- WIHA Insulated Screwdriver Set, Slotted/Phillips Tip, Alloy Steel with Cushion Grip, 6-Piece 32092
- PERFORMANCE TOOL Pocket Screwdriver Combo PTW9161
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) DHT92001
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc 58-0339
- Interapid Screwdriver Sets