
48 in D X Back: 60 in; Side: 42 in H, 48 in W X Steel, Blue
Mfr # 240313BL
Zoro # G611937747
product price:Â $659.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Overall Depth
48 in
Overall Height
Back: 60 in; Side: 42 in
Color
Blue
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240313BL
Zoro #
G611937747
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
48 in
Overall Depth
48 in
Overall Height
Back: 60 in; Side: 42 in
Details
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
Preconfigured cubicles are great for use as call centers and carrels. These office partitions utilize a 5ftH back and 3-1/2ftH short side panels to make the ideal call center, study carrel, testing carrel and more. Call center cubicles help reduce noise, create privacy & use space efficiently. The divider Panels are flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered partition panels feature an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer to offer optimum safety and rigidity. Privacy panels include adjustable leveling feet for uneven surfaces. Easy Assembly. Brand is Interion By Global Industrial. 1 Year Limited Warranty. Starter Kit Includes: 1 4ftW x 5ftH Back Panel. 2 4ftW x 3-1/2ftH Side Panels. Necessary Hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.