Wood Desk Kit, 24 in D X 30 in H, 48 in W X

  • Mfr # 670077GY

  • Zoro # G811864379


product price:  $597.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670077GY
Zoro #
G811864379
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
30 in

Details

Item
Wood Desk Kit

Description

48inW Desk with Gray Top. Interion By Global Industrial Office Desk features 1in thick scratch resistant laminate work surfaces on a charcoal finished steel frame. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Steel File Cabinet features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock, recessed handles and adjustable leveling glides. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.