KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dome Camera, Flush Wall Mount, Alum

INTERLOGIX| Zoro #: G0707357| Mfr #: DR-FM

$35.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Item: Flush Wall Mounting Bracket
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707357 Mfr #: DR-FM
Width: 8"Item: Flush Wall Mounting Bracket
Material: AluminumDepth: 8"
Height: 2-11/16"For Use With: Dome Cameras
Country of Origin (subject to change): United States

Description

Dome Camera, Flush Wall Mount, Height 2 11/16 In, Width 8 In, Depth 8 In, Aluminum Body Material, For Use With 2AJW8, 2AJW9, 2AJX1, 2AJX2

Reviews