HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dome Camera, Pendant Mount, Alum

INTERLOGIX| Zoro #: G1479852| Mfr #: DR-PM

$57.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 5-7/8"
Material: aluminum
Width: 5-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479852 Mfr #: DR-PM
Depth: 5-7/8"Material: aluminum
Width: 5-7/8"Height: 8-1/8"
Item: Pendant Mount For Dome CamerasFor Use With: 2AJW8, 2AJW9, 2AJX1, 2AJX2
Country of Origin (subject to change): United States

Description

Dome Camera, Pendant Mount, Height 8 1/8 In, Width 5 7/8 In, Depth 5 7/8 In, Aluminum Body Material, For Use With 2AJW8, 2AJW9, 2AJX1, 10940

Reviews