Mini PTZ camera, WDR, D/N, Outdoor

INTERLOGIX| Zoro #: G2466624| Mfr #: TVP-12DN-E

$888.95 /ea

This item ships free. Details.Standard ground shipping.
Pixels: NTSC 380K, PAL 440KHeight (In.): 10-1/4Dia. (In.): 7-1/2
Save 15%. Sign up for Z-mail.


Zoro #: G2466624 Mfr #: TVP-12DN-E
Pixels: NTSC 380K, PAL 440KHeight (In.): 10-1/4
Dia. (In.): 7-1/2Mount: Surface
Voltage: 24VACMin. Light Level (Lux): 0.2
Focal Length (mm): 3.8 to 45.6Depth (In.): 7-1/2
Power Consumption: 52 WattsLens: 12X Zoom
Width (In.): 7-1/2Length (In.): 7-1/2
Type: Outdoor, Day/NightScanning: 1/4" CCD, Interlace
Item: Pan Tilt Zoom Dome CameraLine Resolution: 540
Country of Origin (subject to change): Taiwan, Province of China


Pan Tilt Zoom Dome Camera, Outdoor, Day/Night, 12X Zoom Lens, Voltage 24VAC, Length (In.) 7-1/2, Width (In.) 7-1/2, Depth (In.) 7-1/2, Height (In.) 10-1/4, Dia. (In.) 7-1/2, Focal Length (mm) 3.8 to 45.6, Min. Light Level (Lux) 0.2, Line Resolution 540, Power Consumption 52 Watts, Surface Mount, 1/4 In. CCD, Interlace Scanning, NTSC 380K, PAL 440K Pixels

Restrictions and Compliance

*3: Hazardous material