Smoke Detector Camera, 3.8mm Lens

INTERLOGIX| Zoro #: G0690137| Mfr #: TVC-SDC3-HR

$160.36 /ea

This item ships free. Details.Standard ground shipping.
Height (In.): 2-39/64Focal Length (mm): 3.80Pixels: 768(H) x 494(V)
Save 15%. Sign up for Z-mail.


Zoro #: G0690137 Mfr #: TVC-SDC3-HR
Height (In.): 2-39/64Focal Length (mm): 3.80
Pixels: 768(H) x 494(V)Item: Covert Camera
Min. Light Level (Lux): 0.4Power Consumption: 100mA
Mount: Ceiling, Surface, WallPower Supply: 12VDC
Lens: 3.8mm FixedType: Smoke Detector
Voltage: 12 VDCDepth (In.): 2-39/64
Length (In.): 6-5/8Width (In.): 6-5/8
Scanning: 525/60 Lines (NTSC) 625/50 Lines (PAL) SelectableLine Resolution: 550
Country of Origin (subject to change): Taiwan, Province of China


Covert Camera, Smoke Detector, 3.8mm Fixed Lens, Voltage 12 VDC, Length (In.) 6-5/8, Width (In.) 6-5/8, Depth (In.) 2-39/64, Height (In.) 2-39/64, Focal Length (mm) 3.80, Min. Light Level (Lux) 0.4, Line Resolution 550, Power Supply 12VDC, Power Consumption 100mA, Ceiling/Wall/Surface Mount, 525/60 Lines (NTSC) 625/50 Lines (PAL) Selectable Scanning, 768(H) x 494(V) Pixels