KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall mount bracket for Mini PTZ camera

INTERLOGIX| Zoro #: G2218291| Mfr #: TVP-WM

$59.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.
Includes: Hardware
Pitch: 0 to 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218291 Mfr #: TVP-WM
Load Capacity: 15 lb.Includes: Hardware
Pitch: 0 to 90 DegreesFor Use With: Pan Tilt Zoom Cameras
Color: WhiteItem: Wall Mount Bracket
Mounting: WallSwivel Angle: 360 Degrees
Country of Origin (subject to change): Taiwan, Province of China

Description

Wall mount bracket for Mini PTZ camera

Reviews