Electrnic & Mech Water Heater Timer, DPST

INTERMATIC| Zoro #: G0632073| Mfr #: EH40

$59.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Channels: 1
Contact Form: DPST
Max. On/Off Cycles: 42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632073 Mfr #: EH40
Number of Channels: 1Contact Form: DPST
Max. On/Off Cycles: 42NEMA Rating: 1
Standards: cCSAus ListedMax. Time Setting: 7 Days
Height: 7-3/4"Depth: 3"
Amps: 30Number of Poles: 2
Enclosure: MetalMin. Time Setting: 1 min.
Width: 5"Voltage: 240VAC
Description/Special Features: For Water Heaters, LED Load Indicator, With External SwitchMounting: Snap-In
Operating Temp.: -40 Degrees to 104 Degrees FBackup Device: AA Alkaline Battery
Backup Time: 3 yr.HP @ 240V: 1-1/2
Country of Origin (subject to change): China

Description

Electronic Water Heater Timer, Number of Channels 1, Contact Form DPST, Voltage 240VAC, Amps 30, HP @ 240V 1-1/2, Max. On/Off Cycles 42, Enclosure Metal, Mounting Snap-In, Number of Poles 2, Min. Time Setting 1 min., Max. Time Setting 7 days, NEMA Rating 1, Backup Device AA Alkaline Battery, Backup Time 3 yr., Operating Temp. -40 Degrees to 104 Degrees F, Height 7-3/4 In., Depth 3 In., Width 5 In., Description/Special Features For Water Heaters, LED Load Indicator, With External Switch

Reviews