KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electromechanical Timer, Swim Pool

INTERMATIC| Zoro #: G1544392| Mfr #: T104R201

$116.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mount: Hole Wall
Depth: 3-5/8"
Contact HP @ 240V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544392 Mfr #: T104R201
Mount: Hole WallDepth: 3-5/8"
Contact HP @ 240V: 5NEMA Rating: 3R
Max. On/Off Cycles: 12Extra Trippers: 2E054
Item: Electromechanical Water Heater TimerContact Form: DPST-NO
Finish: BeigeNumber of Poles: 2
Contact HP @ 120V: 5Day Skipper: No
Min. Time Setting: 1 hr.Max. Time Setting: 23 hr.
Voltage: 208 to 277VACAmps: 40
Height: 9-3/8"Description/Special Features: Manual Override
Nominal Max. Time Setting: 24 hr.Width: 5-1/2"
Time Setting Range: 1 hr. to 23 hr.Type: Timing/Heater Circuit Center
Enclosure Type: SteelCountry of Origin (subject to change): Mexico

Description

Electromechanical Water Heater Timer, Timing/Heater Circuit Center, Number of Poles 2, Contact Form DPST-NO, Voltage 208 to 277VAC, Amps 40, Contact HP @ 120V 5, Day Skipper No, Enclosure Type Steel, Finish Beige, NEMA Rating 3R, Min. Time Setting 1 hr., Max. Time Setting 23 hr., Max. On/Off Cycles 12, Length 9-3/8 In., Width 5-1/2 In., Depth 3-5/8 In., G2238957, Description/Special Features Manual Override, Mount Hole Wall

Reviews