KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Timer, 1-2-4-8-Hr, SPST, 120 V

INTERMATIC| Zoro #: G1438464| Mfr #: EI220

$25.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2-1/8"
HP @ 120V: 1/4
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438464 Mfr #: EI220
Depth: 2-1/8"HP @ 120V: 1/4
Number of Poles: 1Voltage: 120VAC
Type of Switch: ElectronicStyle: Wall Switch
Max. Time Setting: 8 hr.Max. On/Off Cycles: 1
Standards: UL Listed (E76987)Amps: 15
Color: IvoryWidth: 3"
Watts: 1800Length: 6-5/16"
Item: Wall Switch TimerMin. Time Setting: 60 min.
Country of Origin (subject to change): China

Description

Wall Switch Timer, Min. Time Setting 60 min., Max. Time Setting 8 hr., Max. On/Off Cycles 1, Voltage 120VAC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4, Type of Switch Electronic, Color Ivory, Length 6-5/16 In., Width 3 In., Style Wall Switch, Depth 2-1/8 In., Standards UL Listed (E76987)

Reviews