SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electronic Timer, 1-2-4-8-Hr, SPST, 120 V

INTERMATIC| Zoro #: G1517923| Mfr #: EI220LA

$26.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: Light AlmondAmps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1517923 Mfr #: EI220LA
Voltage: 120VACColor: Light Almond
Amps: 15Min. Time Setting: 60 min.
Type of Switch: ElectronicStyle: Wall Switch
Depth: 2-1/8"Max. Time Setting: 8 hr.
Item: Wall Switch TimerWatts: 1800
Length: 6-5/16"Max. On/Off Cycles: 1
Width: 3"Number of Poles: 1
HP @ 120V: 1/4Standards: UL Listed (E76987)
Country of Origin (subject to change): China

Description

Wall Switch Timer, Min. Time Setting 60 min., Max. Time Setting 8 hr., Max. On/Off Cycles 1, Voltage 120VAC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4, Type of Switch Electronic, Color Light Almond, Length 6-5/16 In., Width 3 In., Style Wall Switch, Depth 2-1/8 In., Standards UL Listed (E76987)

Reviews