SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electronic Timer, 24 hr, SPST

INTERMATIC| Zoro #: G1215331| Mfr #: ET1105CPD82

$141.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 120V: 1Width: 5-1/2"Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215331 Mfr #: ET1105CPD82
HP @ 120V: 1Width: 5-1/2"
Color: GrayOperating Temp.: -40 Degrees to 155 Degrees F
Standards: cCSAul Listed, California Title 24 ComplaintNumber of Channels: 1
Depth: 3-3/4"NEMA Rating: 3R
Backup Time: 3 yr.Height: 9-3/8"
Number of Poles: 1Number of Pulse Events: 0
HP @ 240V: 2Enclosure: Plastic
Item: Electronic TimerBackup Device:
Min. Time Setting: 1 min.Max. Time Setting: 24 hr.
Voltage: 120/208 to 240/277VACDescription/Special Features: High-Impact UV Resistant Polycarbonate Plastic with Clear Cover
Max. On/Off Cycles: 14Operation Mode: 24 hr.
Contact Form: SPSTMounting: Snap-In
Amps: 10/30Country of Origin (subject to change): China

Description

Electronic Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form SPST, Voltage 120/208 to 240/277VAC, Amps 10/30, HP @ 120V 1, HP @ 240V 2, Max. On/Off Cycles 14, Number of Pulse Events 0, Enclosure Plastic, Mounting Snap-In, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 24 hr., NEMA Rating 3R, Color Gray, Backup Device (2) AAA Batteries, Backup Time 3 yr., Operating Temp. -40 Degrees to 155 Degrees F, Height 9-3/8 In., Depth 3-3/4 In., Width 5-1/2 In.

Reviews