LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Electronic Timer, 24 hr/7 Days, SPDT-NO/NC

INTERMATIC| Zoro #: G0583922| Mfr #: FM1D20-240U

$87.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Timer
Backup Device: CR2032 Lithium Battery
Amps: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583922 Mfr #: FM1D20-240U
Item: Electronic TimerBackup Device: CR2032 Lithium Battery
Amps: 16Color: Gray
Max. Time Setting: 7 DaysBackup Time: 3 yr.
Height: 3"HP @ 240V: NC: 3/4, NO: 1
NEMA Rating: 1Max. On/Off Cycles: 20
Width: 3"Number of Channels: 1
Operation Mode: 24 hr./7 DaysMin. Time Setting: 1 min.
Voltage: 240VACHP @ 120V: NO: 3/8, NC: 1/2
Number of Pulse Events: 20Contact Form: SPDT-NO/NC
Depth: 2"Standards: cULus Listed, California Title 24 Complaint
Number of Poles: 1Operating Temp.: -13 Degrees to 131 Degrees F
Mounting: PanelCountry of Origin (subject to change): China

Description

Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPDT-NO/NC, Voltage 240VAC, Amps 16, HP @ 120V NO: 3/8, NC: 1/2, HP @ 240V NC: 3/4, NO: 1, Max. On/Off Cycles 20, Number of Pulse Events 20, Mounting Panel, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 days, NEMA Rating 1, Color Gray, Backup Device CR2032 Lithium Battery, Backup Time 3 yr., Operating Temp. -13 Degrees to 131 Degrees F, Height 3 In., Depth 2 In., Width 3 In.

Restrictions and Compliance

*3: Hazardous material

Reviews