Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Electronic Timer, 24 hr/7 Days, SPDT-NO/NC

INTERMATIC| Zoro #: G1105806| Mfr #: FM1D20A-240

$87.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Channels: 1
Max. On/Off Cycles: 20
HP @ 120V: NO: 3/8, NC: 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105806 Mfr #: FM1D20A-240
Number of Channels: 1Max. On/Off Cycles: 20
HP @ 120V: NO: 3/8, NC: 1/2NEMA Rating: 1
Min. Time Setting: 1 min.Height: 4"
Depth: 2"Amps: 16
Number of Poles: 1Mounting: Surface or DIN rail
Voltage: 240VACDescription/Special Features: Surface/DIN Rail Mount
HP @ 240V: NC: 3/4, NO: 1Backup Time: 3 yr.
Width: 2-3/4"Operation Mode: 24 hr./7 Days
Contact Form: SPDT-NO/NCMax. Time Setting: 7 Days
Number of Pulse Events: 20Color: Gray
Operating Temp.: -13 Degrees to 131 Degrees FBackup Device: CR2032 Lithium Battery
Standards: cULus Listed, California Title 24 ComplaintCountry of Origin (subject to change): China

Description

Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPDT-NO/NC, Voltage 240VAC, Amps 16, HP @ 120V NO: 3/8, NC: 1/2, HP @ 240V NC: 3/4, NO: 1, Max. On/Off Cycles 20, Number of Pulse Events 20, Mounting Surface or DIN Rail, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 days, NEMA Rating 1, Color Gray, Backup Device CR2032 Lithium Battery, Backup Time 3 yr., Operating Temp. -13 Degrees to 131 Degrees F, Height 4 In., Depth 2 In., Width 2-3/4 In.

Restrictions and Compliance

*3: Hazardous material

Reviews