STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Electronic Timer, 24 hr/7 Days, SPDT-NO/NC

INTERMATIC| Zoro #: G2118207| Mfr #: FM1D20E-240

$100.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Timer
Backup Device: CR2032 Lithium Battery
Amps: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118207 Mfr #: FM1D20E-240
Item: Electronic TimerBackup Device: CR2032 Lithium Battery
Amps: 16Description/Special Features: Flush Mount
Color: GrayMax. Time Setting: 7 Days
Backup Time: 3 yr.Height: 2-3/4"
HP @ 240V: NC: 3/4, NO: 1Width: 2-3/4"
NEMA Rating: 1Max. On/Off Cycles: 20
Number of Channels: 1Operation Mode: 24 hr./7 Days
Min. Time Setting: 1 min.Voltage: 240VAC
HP @ 120V: NO: 3/8, NC: 1/2Number of Pulse Events: 20
Contact Form: SPDT-NO/NCDepth: 2-1/4"
Standards: cULus Listed, California Title 24 ComplaintNumber of Poles: 1
Operating Temp.: -13 Degrees to 131 Degrees FMounting: Flush
Country of Origin (subject to change): China

Description

Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPDT-NO/NC, Voltage 240VAC, Amps 16, HP @ 120V NO: 3/8, NC: 1/2, HP @ 240V NC: 3/4, NO: 1, Max. On/Off Cycles 20, Number of Pulse Events 20, Mounting Flush, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 days, NEMA Rating 1, Color Gray, Backup Device CR2032 Lithium Battery, Backup Time 3 yr., Operating Temp. -13 Degrees to 131 Degrees F, Height 2-3/4 In., Depth 2-1/4 In., Width 2-3/4 In.

Restrictions and Compliance

*3: Hazardous material

Reviews