Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Electronic Timer, 24 hr/7 Days, SPDT-NO/NC

INTERMATIC| Zoro #: G2051971| Mfr #: FM1D50E-24

$111.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Timer
Backup Device: CR2032 Lithium Battery
Amps: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051971 Mfr #: FM1D50E-24
Item: Electronic TimerBackup Device: CR2032 Lithium Battery
Amps: 16Description/Special Features: Flush Mount
Color: GrayMax. Time Setting: 7 Days
Backup Time: 3 yr.Height: 2-3/4"
HP @ 240V: NC: 3/4, NO: 1Width: 2-3/4"
NEMA Rating: 1Max. On/Off Cycles: 50
Number of Channels: 1Operation Mode: 24 hr./7 Days
Min. Time Setting: 1 min.Voltage: 24VAC/DC
HP @ 120V: NO: 3/8, NC: 1/2Number of Pulse Events: 50
Contact Form: SPDT-NO/NCDepth: 2-1/4"
Standards: cULus Listed, California Title 24 ComplaintNumber of Poles: 1
Operating Temp.: -13 Degrees to 131 Degrees FMounting: Flush
Country of Origin (subject to change): China

Description

Electronic Timer, Operation Mode 24 hr./7 Days, Number of Channels 1, Contact Form SPDT-NO/NC, Voltage 24VAC/DC, Amps 16, HP @ 120V NO: 3/8, NC: 1/2, HP @ 240V NC: 3/4, NO: 1, Max. On/Off Cycles 50, Number of Pulse Events 50, Mounting Flush, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 days, NEMA Rating 1, Color Gray, Backup Device CR2032 Lithium Battery, Backup Time 3 yr., Operating Temp. -13 Degrees to 131 Degrees F, Height 2-3/4 In., Depth 2-1/4 In., Width 2-3/4 In.

Restrictions and Compliance

*3: Hazardous material

Reviews