BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electronic Timer, 7 Days, SPDT

INTERMATIC| Zoro #: G2413774| Mfr #: ET1715CPD82

$184.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: clearBackup Time: 3 yr.Width: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413774 Mfr #: ET1715CPD82
Color: clearBackup Time: 3 yr.
Width: 5-1/2"Depth: 3-3/4"
Operation Mode: 7 daysBackup Device: AAA Alkaline Battery
NEMA Rating: 3RMax. Time Setting: 7 days
Number of Poles: 1Contact Form: SPDT
Max. On/Off Cycles: 14Item: Electronic Timer
Enclosure: PlasticDisplay Width: 2-3/4"
Amps: 10/30Number of Pulse Events: 0
HP @ 120V: 1Mounting: Surface
HP @ 240V: 2Min. Time Setting: 1 min.
Standards: cCSAul Listed, California Title 24 ComplaintDescription/Special Features: Non-volatile EEPROM memory protects programming indefinitely; Temporary override or permanent manual override available via push buttons
Height: 9-3/8"Display Height: 1"
Operating Temp.: -40 Degrees to 155 Degrees FVoltage: 120/208 to 240/277VAC
Number of Channels: 1Country of Origin (subject to change): China

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120/208 to 240/277VAC, Amps 10/30, HP @ 120V 1, HP @ 240V 2, Max. On/Off Cycles 14, Number of Pulse Events 28, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 days, NEMA Rating 3R, Color Clear, Backup Device AAA Battery, Backup Time 3 yr., Operating Temp. -40 Degrees to 155 Degrees F, Display Height 1 In., Display Width 2-3/4 In., Height 9-3/8 In.

Reviews