KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Timer, 7 Days, SPST

INTERMATIC| Zoro #: G1351061| Mfr #: ET1705CPD82

$173.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 3-3/4"
NEMA Rating: 3R
Max. On/Off Cycles: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351061 Mfr #: ET1705CPD82
Depth: 3-3/4"NEMA Rating: 3R
Max. On/Off Cycles: 14HP @ 240V: 2
Display Width: 2-3/4"Color: clear
Enclosure: PlasticItem: Electronic Timer
Number of Channels: 1Standards: cCSAul Listed, California Title 24 Complaint
Contact Form: SPSTOperating Temp.: -40 Degrees to 155 Degrees F
HP @ 120V: 1Operation Mode: 7 days
Min. Time Setting: 1 min.Max. Time Setting: 7 days
Number of Pulse Events: 0Mounting: Surface
Amps: 30Display Height: 1"
Backup Device: AAA Alkaline BatteryHeight: 9-3/8"
Description/Special Features: Non-volatile EEPROM memory protects programming indefinitely; Temporary override or permanent manual override available via push buttonsWidth: 5-1/2"
Voltage: 120/208 to 240/277VACBackup Time: 3 yr.
Number of Poles: 1Country of Origin (subject to change): China

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120/208 to 240/277VAC, Amps 30, HP @ 120V 1, HP @ 240V 2, Max. On/Off Cycles 14, Number of Pulse Events 28, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 days, NEMA Rating 3R, Color Clear, Backup Device AAA Battery, Backup Time 3 yr., Operating Temp. -40 Degrees to 155 Degrees F, Display Height 1 In., Display Width 2-3/4 In., Height 9-3/8 In.

Reviews