- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Timers
- /
- Electronic Timers
- /
- Electronic Timer, 7 Days, SPST
Shop Alternate Products
This Product is Discontinued
Intermatic
Electronic Timer, 7 Days, SPST (Discontinued)
Mfr # ET1725CR
Zoro # G2393842
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode 7 days
- Number of Channels 2
- Contact Form SPST
- Voltage 120/208 to 240/277VAC
- Amps 30
Customers Also Purchased
- Brand Intermatic
-
MFR #
ET1725CR
-
Zoro #
G2393842
- UPC # 078275125490
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 5-1/2" |
Depth | 3-5/8" |
Display Height | 1" |
Height | 9-3/8" |
Display Width | 2-3/4" |
Details
Item | Electronic Timer |
Operation Mode | 7 days |
Number of Channels | 2 |
Contact Form | SPST |
Voltage | 120/208 to 240/277VAC |
Amps | 30 |
HP @ 120V | 1 |
HP @ 240V | 2 |
Events Available - Electronic Timer | 28 |
Available Actions - Electronic Timer | On/Off |
Event Allocation - Electronic Timer | 1 On/Off Action = 2 Events |
NEMA Rating | 3R |
Number of Poles | 1 |
Description/Special Features | Non-volatile EEPROM memory protects programming indefinitely; Temporary override or permanent manual override available via push buttons |
Color | Gray |
Max. On/Off Cycles | 14 |
Number of Pulse Events | 14 |
Min. Time Setting | 1 min. |
Pulse Duration | 2 sec. |
Enclosure | Metal |
Backup Device | AAA Alkaline Battery |
Operating Temp. | -40 Degrees to 155 Degrees F |
Mounting | Surface |
Max. Time Setting | 7 days |
Backup Time | 3 yr. |
Standards | cCSAul Listed, California Title 24 Complaint |
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 2, Contact Form SPST, Voltage 120/208 to 240/277V AC, Amps 30, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 days, NEMA Rating 3R, Color Gray, Backup Device AAA Alkaline Battery, Backup Time 3 yr