PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Electronic Timer, Astro 7 Days, SPDT

INTERMATIC| Zoro #: G1041957| Mfr #: ET8115C

$179.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Channels: 1Min. Time Setting: 1 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041957 Mfr #: ET8115C
Color: GrayNumber of Channels: 1
Min. Time Setting: 1 min.Height: 7-3/4"
Operation Mode: Astro 7 DaysWidth: 5"
HP @ 240V: 2Contact Form: SPDT
Enclosure: MetalStandards: cCSAus Listed, California Title 24 Complaint
Voltage: 120 to 277VACBackup Device: (2) AAA Batteries
Amps: 20Mounting: Snap-In
Backup Time: 3 yr.Operating Temp.: -40 Degrees to 155 Degrees F
Max. On/Off Cycles: 28NEMA Rating: 1
Description/Special Features: Manual Override, Lockable HaspMax. Time Setting: 7 days
Item: Electronic TimerNumber of Poles: 1
HP @ 120V: 1Depth: 3"
Country of Origin (subject to change): China

Description

Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277VAC, Amps 20, HP @ 120V 1, HP @ 240V 2, Max. On/Off Cycles 28, Enclosure Metal, Mounting Snap-In, Number of Poles 1, Min. Time Setting 1 min., Max. Time Setting 7 days, NEMA Rating 1, Color Gray, Backup Device (2) AAA Batteries, Backup Time 3 yr., Operating Temp. -40 Degrees to 155 Degrees F, Height 7-3/4 In., Depth 3 In., Width 5 In.

Reviews