Intermatic
Electronic Timer, Astro 7 Days, SPST
Mfr # ET8215C
Zoro # G3487784
Free Shipping & Returns
$293.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Astro 7 Days
- Number of Channels 2
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT ET90815CR
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek ST700W
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A ET2845C
- INTERMATIC Electronic Timer, 7/365 Days, 30A ET2705CR
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R 601541
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A ET2815CP
- INTERMATIC Intermatic Inc 601590 Motor For Intermatic Timer 601590
- INTERMATIC Heavy-Duty 7-Day Programmable Wi-Fi Timer STW700W
- INTERMATIC Electronic Timer, 7/365 Days, 30A ET2745C
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT ET90415CR
- DWYER INSTRUMENTS 4 Channel Timer Controller DCT504A
- Intermatic Electronic Timers