BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hour Meter, Vibration Powered, 2.05 in.

INTERMATIC| Zoro #: G0439284| Mfr #: RZ52H

$224.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Elapsed Time To: 99999Bezel Face Type: Flush MountTime Range: 0 to 99999
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439284 Mfr #: RZ52H
Elapsed Time To: 99999Bezel Face Type: Flush Mount
Time Range: 0 to 99999Bezel To Back Length: 2.95"
NEMA Rating: 4Fits: 2.0" dia. Panel Opening
Input Type: VibrationMounting Method: Horizontal U Shaped Bracket
Hz: -Temp. Range: -22 Degrees to 149 Degrees F
Item: Hour MeterDisplay Type: Vibration Powered
Length: 2.28"Bezel Face Shape: Round
Fits Panel Cut Out: 2.00" dia.Bezel Face Size: 2.28" dia.
Display Units: Hours/MinutesTerminal Type: Solder Lug
Reset Type: Non ResettableWidth: 2.28"
Number of Digits: 5Ambient Temp. Range: -22 Degrees to 149 Degrees F
Material of Construction: Plastic and MetalCountry of Origin (subject to change): Germany

Description

Hour Meter, Vibration Powered, Time Range 0 to 99999 Hours, Bezel Face 2.05 In., Bezel Face Type Round, Elapsed Time To 99999 Hr., Number of Digits 5, Display Units Hours and Minutes, Bezel to Back Length 2.95 In., Depth 2.95 In., Length 2.28 In., Width 2.28 In., Ambient Temp. Range -22 to 149 F, NEMA Rating 4, Material of Construction Plastic and Metal, Input Type Vibration, Temp. Range -22 to 149 F, Fits 2.0 In Diameter Panel Opening, Mounting Method Horizontal, U Shaped Bracket (Included)

Reviews