Intermatic
Photocontrol, Stem, 208 to 277VAC
Mfr # K4123C
Zoro # G2788405
$22.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Stem
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 208 to 277V AC
- Max. Wattage 4,150
- Max. Incandescent Amps 15 A
Explore More Products
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC K4236C
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock EK4536
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W K4223C
- INTERMATIC Photocontrol, Locking, 120VAC LC4521C
- INTERMATIC Photocontrol, 3/8"-18 NPSM Thread Mount EK4036S
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC K4141C
- TORK LED Photocontrol Button, 120 to 277VAC ZB124
- TORK Photocntrl, Flush or Junction Box, 120VAC 3010
- TORK Photocontrol, Flush, 208 to 277VAC 3002
- TORK Photocontrol, 120-277VAC, Swivel Mounting ZSS124
- DAYTON Photocontrol, Flush, 208 to 277VAC 26WA79
- Intermatic Lighting Photocontrols