Intermatic
Photocntrl, 1/2In Male Pipe Thread, 120VAC
- Zoro #: G2958164
- Mfr #: K4121C
Hover or click to zoom Tap to zoom
$12.57
- Item: Photocontrol
- For Use With: Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting: 1/2 in Male Pipe Thread
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.57
Intermatic #K4121C Specifications
- Zoro #: G2958164
- Mfr #: K4121C
- Item: Photocontrol
- For Use With: Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting: 1/2 in Male Pipe Thread
- Voltage: 120V AC
- Max. Wattage: 1,800
- Max. Incandescent Amps: 15.0
- Max. Ballast Amps: 8.3
- Foot Candles On: 1.0 to 5.0
- Foot Candles Off: 3 to 15
- Color: White/Gray
- Temp. Range: -40 Degrees to 158 Degrees F
- Length: 2 5/16 in
- Manufacturers Warranty Length: 2 yr
- Standards: CSA, UL
- Housing Material: Polycarbonate
- Enclosure Type: Raintight
- Contact Form: SPST
- Width: 1 9/16 in
- Setting: Dusk to Dawn
- Depth: 1 9/16 in
- Description/Special Features: Fixed Type with Built in Relay
- Length (Straight Wireway): 2 5/16 in
- Product Type: Photocontrol
- Accessory Type: Photocontrol
- Country of Origin (subject to change): Mexico
Description
Photocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color White/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 5/16 in, Width 1 9/16 in, Depth 1 9/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, UL
Reviews of Intermatic #K4121C
Explore more
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC K4253
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V EK4736S
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W K4423M
- INTERMATIC Photocontrol, Locking, 120 to 277VAC LC4536C
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC K4023C
- INTERMATIC Photocontrol, Gray, Metal, 3-3/4"W EK4436SM
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC K4221C
- TORK Photocontrol Button 347V 3006
- TORK Photocontrol, Stem Mount Pencil, LED/CFL RKP221
- TORK Photocontrol, Button, LED/CFL, 120V RKP311
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC 2022
- Intermatic Sensors