Intermatic
Photocntrl, 1/2In Male Pipe Thread, 120VAC
- Zoro #: G1511693
- Mfr #: K4221C
Hover or click to zoom Tap to zoom
$14.06
- Item: Photocontrol
- For Use With: Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting: 1/2 in Male Pipe Thread
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.06
Intermatic #K4221C Specifications
- Zoro #: G1511693
- Mfr #: K4221C
- Item: Photocontrol
- For Use With: Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting: 1/2 in Male Pipe Thread
- Voltage: 120V AC
- Max. Wattage: 1,800
- Max. Incandescent Amps: 15.0
- Max. Ballast Amps: 8.3
- Foot Candles On: 1.0 to 5.0
- Foot Candles Off: 3 to 15
- Color: White/Gray
- Temp. Range: -40 Degrees to 158 Degrees F
- Housing Material: Polycarbonate
- Description/Special Features: Built-in Delay to Prevent False Cycling
- Depth: 1 9/16 in
- Setting: Dusk to Dawn
- Standards: CSA, UL
- Contact Form: SPST
- Width: 1 9/16 in
- Enclosure Type: Raintight
- Length: 5 1/2 in
- Manufacturers Warranty Length: 2 yr
- Length (Straight Wireway): 5 1/2 in
- Product Type: Photocontrol
- Accessory Type: Photocontrol
- Country of Origin (subject to change): Mexico
Description
Photocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15.0, Max. Ballast Amps 8.3, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color White/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 1/2 in, Width 1 9/16 in, Depth 1 9/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, UL
Reviews of Intermatic #K4221C
Explore more
- INTERMATIC Photocontrol, Fixed, 120VAC K4021C
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC LC4523
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC K4121C
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V EK4736S
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W K4423M
- INTERMATIC Photocontrol, Stem, 208 to 277VAC K4123C
- DAYTON Photocontrol, Threaded, 120VAC 26WA93
- DAYTON Photocontrol, Fixed, 120VAC 26WA97
- INTERMATIC Photocontrol, Locking, 120VAC LC4521C
- TORK Photocontrol Turn-Lock, 105 to 305VAC 5237-UL
- INTERMATIC Photocontrol, Stem and Swivel, 120VAC K4251
- Intermatic Sensors