SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Surge Suppressor, Hardwired, 120VAC

INTERMATIC| Zoro #: G1647335| Mfr #: 176ET17A

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Hardwired, 120VACItem: Surge SuppressorFor Use With: 1XC66, 1A572, 1A218
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647335 Mfr #: 176ET17A
Description/Special Features: Hardwired, 120VACItem: Surge Suppressor
For Use With: 1XC66, 1A572, 1A218Country of Origin (subject to change): Mexico

Description

Surge Suppressor, Voltage Rating 120 VAC

Reviews