Intermatic
Electromechanical Timer, 7 Day Compact
Mfr # T2005
Zoro # G2215857
Free Shipping & Returns
$201.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 20 A
- Enclosure Type STEEL
- Min. Time Setting 2 hr
- Max. Time Setting 22 hr
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation T1906
- INTERMATIC Electromechanical Timer, Multi Operation T1976
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst T104P
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst T173
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst T1472BR
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel T104
- INTERMATIC Electromechanical Timer, 208 to 277VAC T1976R
- INTERMATIC Intermatic T101P201 125V Intermatic Timer Spst 40 Amps T101P201
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech PF1202T
- INTERMATIC Electromechanical Timer, Multi Operation T1975R
- ATC 655 Series Panel Mounted Digital Timer 655-8-4000
- Intermatic Electromechanical Timers