- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Timers
- /
- Electromechanical Timers
- /
- Electromechanical Timer, 7 Day, 4 Poles
Intermatic
Electromechanical Timer, 7 Day, 4 Poles
Mfr # T7401B
Zoro # G3030842
Free Shipping & Returns
$193.47
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 3.5 hr
- Max. Time Setting 21 hr
Customers Also Purchased
- Brand Intermatic
-
MFR #
T7401B
-
Zoro #
G3030842
- UPC # 78275461017
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 4 in |
Height | 12 1/2 in |
Width | 8 1/4 in |
Product Width | 9 in; 228.9 mm |
Product Depth | 3.75 in; 95.25 mm |
Wire Size Max | #8 AWG |
Product Height | 13.125 in; 333.3 mm |
Wire Size Min | #14 AWG |
Product Depth (in) | 3.75 |
Product Height (in) | 13.125 |
Product Width (in) | 9 |
Details
Item | Electromechanical Timer |
Voltage | 125V AC |
Amps | 40 A |
Enclosure Type | STEEL |
Min. Time Setting | 3.5 hr |
Max. Time Setting | 21 hr |
Contact Form | 4PST-NO |
Max. On/Off Cycles | 3 |
Day Skipper | Yes |
Number of Trippers Included | 14 |
Time Setting Range | 3-1/2 hr. to 21 hr. |
Number of Poles | 4 |
Extra Trippers | 11Z966 |
Type | 7-Day |
Description/Special Features | Heavy-duty Clutchless Gears Prevent Slipping |
Mount | Hole Wall |
Contact HP @ 120V | 2 hp |
Nominal Max. Time Setting | 7 day |
NEMA Rating | 1 |
Contact HP @ 240V | 5 hp |
Operation Mode | 7 day |
Skipper Wheel Operation Mode | Not Included |
Operating Temperature Max | 130°C |
Inductive Load Ratings | 40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz |
UL Cerfication File Number | UL917 |
Motor Three Phase Ranges | 7 1/2 HP, 28 FLA @ 208 VAC, 60 Hz; 10 HP, 28 FLA @ 240 VAC, 60 Hz |
Number Of Circuits | 4 |
Pilot Duty Load Ratings Ranges | 1000 VA, 120-277 VAC, Per Pole, 60 Hz |
Has Manual Override CVL | Yes |
Packaging Applications | Heating; Air Conditioning; Pumps; Indoor/Outdoor Lighting; Motors; Signs; Filters; Fans |
Switch Type | 4-PST/NO |
Motor Three Phase Load Ratings | 7 1/2 HP, 28 FLA @ 208 VAC, 60 Hz; 10 HP, 28 FLA @ 240 VAC, 60 Hz |
UL Certification | cULus |
Electronic Ballast Load Ratings Ranges | 16 A, 277 VAC, 60 Hz |
Motor Single Phase Load Ratings | 2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz |
Input Voltage Ranges | 120 VAC, 60 Hz |
Resistive Load Ratings | 40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 480 VAC, 60 Hz |
Inductive Load Ratings Ranges | 40 A, 120-277 VAC, 60 Hz |
Maximum On Off Operations | 28 |
Applications | Timing/Scheduling ON/OFF; Indoor Lighting Control |
Operating Temperature Min | -40°C |
Application Compatibilities | LED; HID |
Wiring Option | Terminals |
CSA Certification | cCSAus |
Minimum On Off Time | 3.5 hours |
Power Consumption Max W | 3 W |
Tungsten Load Ratings | 40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz |
Tungsten Load Ratings Ranges | 40 A, 120-277 VAC, 60 Hz |
Resistive Load Ratings Ranges | 40 A, 120-480 VAC, 60 Hz |
Motor Single Phase Ranges | 2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz |
Electronic Ballast Load Ratings | 16 A, 277 VAC, 60 Hz |
Solutions | Machinery & Pumps; Panel Integrators |
Pilot Duty Load Ratings | 1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz; 1000 VA, 277 VAC, 60 Hz |
Market | Commercial; Residential |
Input Voltage Range(s) | 120 VAC, 60 Hz |
Operating Temperature Min (°F) | -40 |
Maximum Power Consumption (W) | 3 W |
Pilot Duty (NO) | 1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz, 1000 VA, 277 VAC, 60 Hz |
Electronic Ballast | 16 A, 277 VAC, 60 Hz |
Has Manual Override | Yes |
Operating Temperature Max (°F) | 130 |
Tungsten Range(s) | 40 A, 120-277 VAC, 60 Hz |
Resistive | 40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz, 40 A, 480 VAC, 60 Hz |
Tungsten (NO) | 40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz |
Maximum ON/OFF Operations | 28 |
Inductive | 40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz |
Features | Different ON/OFF programs each day of the week; True 7-day load control with minimum ON/OFF time of 3 1â„2 hours; Separate clock motor terminals for switching loads not on line voltage; Carry-over automatically rewinds when power resumes; Minimum of 16-hour carry-over for maintaining preset schedules during power failures; Available with Type 1 rated indoor metal enclosure in a gray finish with a separate grounding terminal |
Skipper Wheel | Not Included |
Minimum ON/OFF Times | 3.5 hours |
Description
Electromechanical Timer, 7-Day, Number of Poles 4, Contact Form 4PST-NO, Voltage 125V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 3.5 hr, Max. Time Setting 21 hr, Max. On/Off Cycles 3, Width 8 1/4 in, Depth 4 in, Height 12 1/2 in, Number of Trippers Included 14, Extra Trippers 11Z966, Description/Special Features Heavy-duty Clutchless Gears Prevent Slipping, Mount Hole Wall, Nominal Max. Time Setting 7 day
Explore More Products
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst T103
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT FM1QTUZ-24U
- INTERMATIC Electromechanical Timer, 7-Day, SPDT GMXSW-I-120
- INTERMATIC Electromechanical Timer, Multi Operation T1905
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst T104P
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT MIL72AQTUZ-240
- INTERMATIC Intermatic T101P201 125V Intermatic Timer Spst 40 Amps T101P201
- INTERMATIC Electromechanical Timer, 208 to 277VAC T1976R
- INTERMATIC Indoor Timer with Removable Trippers 125 V White TN111K
- ATC 400 Series Interval Timer 400-07-A
- ATC 0-60Min 120V-AC Timer 305E017A20PX
- Intermatic Electromechanical Timers