Timer, Cycle, 1 Pole

INTERMATIC| Zoro #: G1934703| Mfr #: C8815

$145.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 7-3/4"
Amps: 20
Input Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934703 Mfr #: C8815
Length: 7-3/4"Amps: 20
Input Voltage: 120VACMax. Time Setting: 10 Min.
Depth: 3"Contact Form: SPDT
Number of Poles: 1Mounting: Snap-out
HP @ 240V: 1HP @ 120V: 1/2
NEMA Rating: 1Min. Time Setting: 5 sec.
Item: Cycle TimerContact Type: SPDT
Width: 5"Country of Origin (subject to change): Mexico

Description

Cycle Timer, Number of Poles 1, Input Voltage 120VAC, HP @ 120V 1/2, Min. Time Setting 5 sec., Max. Time Setting 10 min., Amps 20, Contact Form SPDT, NEMA Rating 1, HP @ 240V 1, Length 7-3/4 In., Width 5 In., Depth 3 In., Mounting Snap-out, Contact Type SPDT

Reviews