Timer, Cycle, 1 Pole

INTERMATIC| Zoro #: G1430387| Mfr #: C8825

$214.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3"
HP @ 120V: 1/2
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430387 Mfr #: C8825
Depth: 3"HP @ 120V: 1/2
Number of Poles: 1Mounting: Snap-out
Input Voltage: 120VACMax. Time Setting: 2 hr.
HP @ 240V: 1Amps: 20
Width: 5"NEMA Rating: 1
Length: 7-3/4"Contact Type: SPDT
Item: Cycle TimerContact Form: SPDT
Min. Time Setting: 2 min.Country of Origin (subject to change): Mexico

Description

Cycle Timer, Number of Poles 1, Input Voltage 120VAC, HP @ 120V 1/2, Min. Time Setting 2 min., Max. Time Setting 2 hr., Amps 20, Contact Form SPDT, NEMA Rating 1, HP @ 240V 1, Length 7-3/4 In., Width 5 In., Depth 3 In., Mounting Snap-out, Contact Type SPDT

Reviews