SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Timer, Cycle, 1 Pole

INTERMATIC| Zoro #: G0593153| Mfr #: C8845

$145.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 1HP @ 120V: 1/2Mounting: Snap-out
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593153 Mfr #: C8845
Number of Poles: 1HP @ 120V: 1/2
Mounting: Snap-outWidth: 5"
Contact Type: SPDTDepth: 3"
Item: Cycle TimerInput Voltage: 120VAC
Contact Form: SPDTMax. Time Setting: 4 hr.
Min. Time Setting: 2 min.Amps: 20
NEMA Rating: 1HP @ 240V: 1
Length: 7-3/4"Country of Origin (subject to change): Mexico

Description

Cycle Timer, Number of Poles 1, Input Voltage 120VAC, HP @ 120V 1/2, Min. Time Setting 2 min., Max. Time Setting 4 hr., Amps 20, Contact Form SPDT, NEMA Rating 1, HP @ 240V 1, Length 7-3/4 In., Width 5 In., Depth 3 In., Mounting Snap-out, Contact Type SPDT

Reviews